4.3 inch Premium 1080P HD Portable LCD Digital Color Microscope w/Dual-LED Illumination + Optional

  • Mfr # DM140

  • Zoro # G316323098


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM140
Zoro #
G316323098
UPC #
-
Country of Origin
China

Description

4.3 inch Premium 1080P HD Portable LCD Digital Color Microscope with Dual-LED Illumination + Optional Activity Kit & 32gb Micro SD Card. Description IQCrew's Early Explorer Series helps young children develop an early appetite for science by providing easy-to-use microscopes and accessories that make learning fun. AmScopes ultra-portable premium digital microscope with 4.3 inch LCD color screen is the perfect all-in-one solution for beginners, enthusiasts, or hobbyists. With magnification up to 220X, top and bottom LED illumination, adjustable focus knobs, wireless remote, and rechargeable battery, explore the world of science while capturing detailed photographs and video recordings with a click of a button. Magnification Range Up to 200X Image Sensor High-Quality HD Sensor Screen 4.3 inch LCD Video Output 1080P FHD; 720P HD Video Format AVI Frame Rate Max 30f/s under 600Lus Brightness Focus Distance 1.2cm to 10.5cm Photo Format JPG Photo Resolution 1280X720P - 4032X3024P Memory / Storage microSD card slot memory card not included Power USB 5V DC Cables AC adapter, USB, TV video cable Size 25.7cm * 21.5cm * 17cm10.12in * 8.46in * 6.70in Weight 1kg / 2.20 lbs What's in the Box? DM140 Premium 1080P HD Portable LCD Digital Color Microscope with Dual-LED Illumination 4.3inch Digital Microscope Wireless Remote Microscope Stand Slide Holder Power Cable Data Cable


  • AmScopeâ€TMs portable LCD color digital microscope comes with a 4.3 inch color screen, up to 220X magnification, wireless remote, adjustable coarse focus knobs, top and bottom LED illumination, USB power cable, and much more!
  • Support your childâ€TMs interest in science with this multifunctional premium 1080p HD portable LCD digital color microscope with dual-led illumination.
  • Includes charging cable and a rechargeable lithium battery for ultimate portability.
  • Save images or videos to an external Micro SD card (not included).
  • Recommended for children ages 8+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.