Zoro Homepage

48-LED Ring Light for DM756 Digital Microscopes

  • Mfr # RL756S-6500K

  • Zoro # G116355817


product price: $62.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL756S-6500K
Zoro #
G116355817
UPC #
-
Country of Origin
China

Description

48-LED Ring Light for DM756 Digital Microscopes. Part of the DM756s modular illumination system, this 48-LED ring light provides the same power as the standard 60-LED ring light, but concentrated into a smaller diameter. This ring light is better suited for higher magnifications and shorter working distances, and provides greater directionality for metallic surfaces. This ring light is designed to produce reliable illumination, with 6500K color temperature to match most daylight-balanced light sources for consistency in color rendering. LED brightness is managed by voltage-control, so the output will be persistent. This is a necessity for digital devices which captures images in intervals. Like other illuminators in the DM756 line, the ring light attaches to the microscope using magnetic coupling. This allows you to quickly switch between a standard ring light and this polarizing version for comparison. All of the necessary power comes from the microscope, so no additional cords are needed. The brightness can be controlled by the microscopes multi-position switch or through software. Specifications Light Source LED x 48 Color Temperature 6500K Maximum Power 3W Maximum Current 1.056A 22mA/LED LED Driver Voltage Control Outer Diameter 65mm


  • A 48-LED ring light for the DM756 line of digital microscopes
  • Same 3W power as the standard 60-LED ring light, but more concentrated for higher magnifications
  • Provides greater directionality for metallic surfaces, surface details, scratches, etc.
  • Magnetic coupling makes attaching and detaching a snap.
  • Draws power from the microscope, so no cords are needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.