Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K 30fps 8MP HDMI/USB Color CMOS C-mount Microscope Camera for Stand-alone and PC Imaging

  • Mfr # HD408L

  • Zoro # G305660104


product price: $1,028.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD408L
Zoro #
G305660104
UPC #
195585933208
Country of Origin
China

Description

The HD408L brings 4K Ultra-HD resolution to your microscopy system. With four times the resolution of 1080p HD, this camera will provide sharper images with greater detail on 4K displays. Well suited for compound and stereo microscopes, the HD408L will provide real-time video over HDMI to a monitor or television. Whether you're working in quality control or monitoring a long term experiment, you can watch with unrivaled clarity.


  • Flexible Imaging Solution:

  • A powerful image capture system lies at your fingertips. The HD408L's internal recording system allows you to capture 4K videos and photos up to 8MP with the click of a mouse. The camera can record to Secure Digital media or a USB flash drive, eliminating the need for a computer. Built-in software provides image processing and measurement tools for a complete standalone experience. Alternatively, you can connect the camera to a computer through USB to make use of our powerful microscopy software which provides an expansive range of professional tools, including time lapse, stitching, and focus stacking.

  • The camera uses a standard C-mount interface to connect to a wide range of microscopes and lenses. For microscopes with 23mm photo ports, you can pair the camera with an optional 0.5X reduction lens to optimize the field-of-view.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.