Zoro Homepage

4K Touch Control Video System for Microscopes with 13.3 Screen

  • Mfr # A354KTC-HDM13

  • Zoro # G516348907


product price: $1,111.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A354KTC-HDM13
Zoro #
G516348907
UPC #
-
Country of Origin
China

Description

4K Touch Control Video System for Microscopes with 13.3in Screen. Touch Control Video System OMAXs touch control video system will add a new level of sophistication to your microscope. Based around a multi-function camera which can record 4K video and capture 8.3MP photos, this system adds the convenience of touch control with a 13.3" 1080p screen. 4K Multi-Function Camera with Touch Control The camera can be used standalone or with a computer to suit your workflow. Built-in software provides all of the functionality needed to configure and capture video and photos, as well as a range of tools for performing measurements. The new touch-control interface has been refined for responsiveness and accuracy. The camera uses a standard C-mount lens interface which works with a wide range of microscopes and lenses. It can be mounted directly to C-mount photo ports, or coupled with a C-mount reduction lens for use with 23mm or larger ocular tubes. 1080p Backlit LED Touchscreen Monitor The 13.3" monitor uses a 1080p IPS panel with LED backlighting to produce sharp images with accurate colors even when viewed off-axis. A hinged mounting panel on the rear can be used as a kick-stand for use on a work surface, or mounted directly to the camera. Camera Specifications Sensor Specifications Model IMX334 color Sensor Type CMOS Sensor Optical Format 1/1.8" Active Pixels 8.3M 3840 x 2160 Pixel Size 2.0m x 2.0m Active Sensor Area 7.68mm x 4.32mm Shutter electronic rolling shutter Sensitivity 505mV @ 1/30s f/5.6 Spectral Response 380-650nm with IR-cut filter Other Camera Specifications Video Resolution 3840 x 2160 Video Framerate 30fps HDMI20fps USB Internal Video Capture Format MP4 Internal Photo Capture Format JPG Recording Media SecureDigital SDI3.0 Connectivity HDMI v1.4USB 2.0 Lens-mount C-mount Recommended Compensating Lens 0.5X optional Power 12VDC Operating Temperature -10-50°C Operating Humidity 30-80%RH Contents One camera One monitor One HDMI cable One HDMI cable with r


  • A touch control video system for microscopes including a 4K multi-function camera and a 13.3†touchscreen monitor
  • View live images on the 1080p monitor with stunning clarity, and capture videos and photos onto Secure Digital media.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.