Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X-100X Four Achromatic Objective Lens Set

  • Mfr # AX-4-V300

  • Zoro # G905659768


product price: $136.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX-4-V300
Zoro #
G905659768
UPC #
840979106606
Country of Origin
China

Description

This is set of four achromatic objective lenses for DIN-standard microscopes. Compatible with RMS-thread nosepieces, and 160mm tube-length finite-conjugate microscopes. The set includes the most common magnifications for biological applications, including: 4X, 10X, 40X, and 100X.


Features & Specifications:

  • Achromatic color correction

  • 0.17mm cover-slip thickness

  • DIN standard

  • 20mm RMS-thread mounting size

  • 160mm tube-length

  • Contents:

  • 4X NA 0.10

  • 10X NA 0.25

  • 40X NA 0.65

  • 100X NA 1.25-oil-immersion

    • A set of 4 achromatic objective lenses: 4X, 10X, 40X, and 100X
    • Compatible with DIN standard microscopes
    • Includes the most common magnifications for biological applications

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.