Zoro Homepage
This item is Discontinued.
Amscope 4X-10X-40X-100X Achromatic Microscope Objective Set with Black Finish AX-B

4X-10X-40X-100X Achromatic Microscope Objective Set with Black Finish (Discontinued)

  • Mfr # AX-B
  • Zoro # G805659721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX-B
Zoro #
G805659721
UPC #
840979103018
Country of Origin
China

Description

This is a set of achromatic objective lenses, fitting common-size (DIN standard) compound / biological microscopes. It comes with 4X, 10X, 40X & 100X Achromatic objective lenses, all in a black finish.


Features & Specifications:


  • 4X, 10X, 40X, 100X achromat objective lenses with black finish

  • Achrmotaic color corrections

  • DIN standard 160mm mechanical tube length

  • RMS 20.32mm thread


  • PA4X 4X Lens

  • NA: 0.10

  • Tube Length: 160mm

  • Cover Glass Thickness: 0.17mm


  • PA10X 10X Lens

  • NA: 0.25

  • Tube Length: 160mm

  • Cover Glass Thickness: 0.17mm


  • PA40X 40X (Spring) Lens

  • NA: 0.65

  • Tube Length: 160mm

  • Cover Glass Thickness: 0.17mm


  • PA100X 100X (Spring) Lens

  • NA: 1.25

  • Tube Length: 160mm

  • Cover Glass Thickness: 0.17mm

  • Immersion Medium: Oil


Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.