Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes

  • Mfr # PL4X-INF-V300

  • Zoro # G505659977


product price: $68.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4X-INF-V300
Zoro #
G505659977
UPC #
840979106934
Country of Origin
China

Description

This is a 4X RMS-thread objective lens for infinity-corrected microscopes. Primarily for metallurgical microscopy, the lens is designed to be used without cover slips. It features achromatic color-correction, and plan field-correction.


Features & Specifications:

  • Magnification: 4X

  • NA: 0.10

  • Thread: RMS

  • Tube Length: infinity-corrected

  • Cover Glass Thickness:0

  • Color Correction: achromatic

  • Field Correction: plan

    • 4X plan achromatic objective lens for infinity-corrected microscopes
    • Ideal for metallurgical microscopy
    • RMS thread
    • NA 0.10

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.