Zoro Homepage

50 Blank Microscope Slides & 100 Circular Cover Slips

  • Mfr # BS-50P-C

  • Zoro # G304195720


product price: $20.29
/ea

Key Features

Height
2
Length
9
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-50P-C
Zoro #
G304195720
UPC #
13964560404
Country of Origin
China

Dimensions

Height
2
Length
9
Width
7

Details

Item
slide

Description

These are 50pc pre-cleaned blank microscope slides with 100pc round cover slips. The dimensions of the slide are 1" x 3" (25mm x 75mm) with ground edges. The cover slips are 3/4" (18mm) in diameter and 0.006" (0.15mm) in thickness. They are brand new in factory-sealed box.


Features & Specifications:


  • Quantity: 50 blank slides and 100 round coverslips.

  • Dimensions of Slide: 1" x 3" (25.4x76.2mm).

  • Dimensions of Cover Slips: 3/4" (18mm in diameter) x 0.006" (0.15mm in thickness).

  • Material: optical glass.


  • This is a package of 50pc microscope blank slides and 100pc round cover slips.
  • Quantity: 50 blank slides and 100 round coverslips.
  • Dimensions of Slide: 1" x 3" (25.4x76.2mm).
  • Dimensions of Cover Slips: 3/4" (18mm in diameter) x 0.006" (0.15mm in thickness).
  • Material: optical glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.