Zoro Homepage

50 Pre-Cleaned Blank Glass Microscope Slides and 100pc Square Coverslips

  • Mfr # BS-50P-S

  • Zoro # G605658207


product price: $26.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-50P-S
Zoro #
G605658207
UPC #
13964560411
Country of Origin
China

Description

This is a package of 50pc pre-cleaned blank slides and 100pc square cover slips for microscopes. Slide dimensions are 1" x 3" (25.4x76.2mm) with ground edges. Cover slips are 23/32 x 23/32" (18x18mm) and 0.006" (0.15mm) in thickness. They are brand new in factory-sealed box.


Features & Specifications:


  • Quantity: 50 blank slides and 100-coverslips.

  • Dimensions of Slide: 1" x 3" (25.4x76.2mm).

  • Dimensions of Coverslips: 23/32 x 23/32x0.006" (18x18x0.15mm).

  • Material: optical glass


  • This is a set of 50pc microscope blank slides and 100pc square cover slips.
  • Quantity: 50 blank slides and 100 coverslips.
  • Dimensions of Slide: 1" x 3" (25.4x76.2mm).
  • Dimensions of Coverslips: 23/32 x 23/32x0.006" (18x18x0.15mm).
  • Material: optical glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.