Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass

  • Mfr # BS-50P-100S-22

  • Zoro # G404195699


product price: $22.15
/ea

Key Features

Height
2
Length
9
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-50P-100S-22
Zoro #
G404195699
UPC #
840979100468
Country of Origin
China

Dimensions

Height
2
Length
9
Width
7

Details

Item
slide

Description

This is a package of 50pc pre-cleaned blank microscope glass slides with ground edges plus 100 piece 7/8"x7/8" square glass cover slips. The dimensions of the slide are 1" x 3" (25.4x76.2mm) with ground edges. The cover slips are 7/8 x 7/8" (22x22mm) and 0.006" (0.13-0.17mm) in thickness. They are brand new in factory-sealed box.

Features & Specifications:

  • Quantity: 50 blank slides and 100-coverslips.
  • Dimensions of Slides: 1" x 3" x 0.04" (25.4x76.2x1mm).
  • Dimensions of Cover Slips: 7/8 x 7/8 x 0.006" (18x18x0.13mm).
  • Material: optical glass

    • 50 Pre-cleaned blank microscope slides
    • 100 Piece 7/8"x7/8" square glass cover slips
    • Ground edges
    • Clear glass

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.