Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50X-500X Trinocular Inverted Metallurgical Microscope

  • Mfr # ME1200T

  • Zoro # G816351805


product price: $2,106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME1200T
Zoro #
G816351805
UPC #
-
Country of Origin
China

Description

50X-500X Trinocular Inverted Metallurgical Microscope. This trinocular inverted metallurgical microscope offers four magnification settings, 50X, 100X, 200X and 500X. It comes with a trinocular microscope Siedentopf head, an inverted body frame, four Plan Achromatic objectives, a large mechanical stage and wide band voltage illumination system for both 110V and 220V power supplies. This microscope is perfect for metallurgical labs, foundries for silicon wafer inspection, and quality control applications. Features : A inverted metallurgical metallographic microscope with Plan optics Wide band power supply system from 90V to 240V Trinocular head for adding photo/video capability Fully coated optical system with high resolution Four DIN standard Plan objectives included One Pair of Plan widefield eyepiece included Intensity-variable LED illumination Large mechanical stage with stain resistant finish Coaxial coarse and fine focusing Focusing tension control mechanism Low position stage traveling controls Full optical glass elements Precise ground glass lenses All metal mechanical parts Dual side focusing controls Adjustable interpupillary distance Adjustable diopters on both eye tubes Solid metal frame construction with stain resistant enamel finish Dust cover included Manufactured under ISO 9001 quality control standards Excellent Specifications : Head: 45 degree inclined trinocular Nosepiece: quadruple Focusing Range: 1-5/16" 33mm Interpupillary Adjustment Range: 2-3/16" - 3-0" 55 - 75mm Mechanical Tube Length: 6-5/16" 160mm Camera/Video Trinocular Port: 23mm universal/standard photo tube Eyepieces: WF10X 18mm Field of View Objectives: Plan Achromatic 5X 0.1 NA, 10X 0.25 NA, 20X 0.40 NA, 50X Spring, 0.65 NA Stage Dimensions: 7-3/32"x 6-1/8" 180x155mm Stage Traveling Range: 3-0"x 1-9/16" 75x40mm Venire Division: 0.00004" 0.001mm Illumination: 5W LED, 90V-240V wide band, CE certified Packing List : One Trinocular Microscope Siedentopf Head One Inverted Body Frame with Mechanical Stage and Illumination System One Pair of Plan 10X Widefield Eyepieces Four Plan Achromatic Metallurgical Objectives, 5X, 10X, 20X and 50X One Power Cord Dust Cover User's Manual Download Weight: 25 lbs


  • A compact inverted microscope for manufacturing, QC, and materials analysis, with a powerful 5W LED light-source
  • Four plan-achromatic objective lenses provide magnifications ranging from 50X to 500X
  • The inverted format supports heavier and irregular samples like cut ore and metal fragments.
  • The trinocular head provides a dedicated photo port for adding a camera for recording photos and videos.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.