Zoro Homepage

5MP USB 3.0 High-performance Color CMOS C-Mount Microscope Camera with Reduction Lens

  • Mfr # MU503B

  • Zoro # G204197343


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Length
6.14
Height
3.94
Width
5.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU503B
Zoro #
G204197343
UPC #
840979105074
Country of Origin
China

Dimensions

Length
6.14
Height
3.94
Width
5.98

Details

Item
camera

Description

The MU503B is part of our high-speed camera line. With improved image-processing and USB 3.0 connectivity, this 5MP camera can achieve framerates of up to 101fps. The compact, all-metal design makes this a go-anywhere imaging solution. Deriving power from the USB connection, MU series cameras can be used at home, in a lab, or in the field. The industry-standard C-mount design allows this camera to be connected directly to C-mount photo-ports, or used in conjunction with an array of lenses and adapters to mount to virtually any popular microscope line.


With software available for Windows, Mac, and Linux, the MU series is a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.


  • Camera Specifications:
  • Sensor: Aptina MT9P006 (color)
  • Sensor Type: CMOS
  • Sensor Size: 5.7 × 4.28mm (1/2.5" class)
  • Pixel Size: 2.2μm
  • Resolution: 5.0MP
  • Frame Rate: 101.2fps @ 640 × 480, 38.3fps @ 1280 × 960, 14.2fps @ 2560 × 1922
  • Sensitivity: 1.76V/Lux-sec
  • Connectivity: USB 3.0
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
  • Mounting Sizes: 23mm, 30mm, 30.5mm, and C-mount
  • Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB3.0 port
  • Advanced Windows Software Features: Stitching, EDF, video recording, measurement functions
  • Measurement Capabilities: Lengths, angles, arcs, areas, etc.
  • Image Formats: BMP, TIFF, JPG, PICT, PTL, others
  • Live video and still image capture can be set in different resolutions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.