Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5X-10X-15X-30X Boom Stand Trinocular Stereo Microscope, Fluo Light

  • Mfr # SW-3T13X-FRL

  • Zoro # G804418329


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Height
19
Length
20
Width
18
Includes
Microscope, Power Cord, User Manual
Light Source
Fluorescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-3T13X-FRL
Zoro #
G804418329
UPC #
608729741923
Country of Origin
China

Dimensions

Height
19
Length
20
Width
18

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Light Source
Fluorescent
Magnification Range
5X-30X
Magnification - Objective Lens
1X, 3X
Power Supply
110V
Head Type
Trinocular
Magnification - Eyepiece Lens
10X

Description

  • 5X-10X-15X-30X super widefield magnification settings
  • High quality optics offers crystal clear stereo images
  • Sturdy Single-Arm boom Stand With cast steel solid base
  • Trinocular Port for Adding Photo or Video Capability
  • 8W Fluorescent Ring Light With Mounting adapter
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.