5X Magnification Dual Gooseneck 42 LED Magnifying Lamp with Circuit Board Holders and Table Clamp

  • Mfr # MAGLED-42

  • Zoro # G616323156


product price: $66.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGLED-42
Zoro #
G616323156
UPC #
-
Country of Origin
China

Description

5X Magnification Dual Gooseneck 42 LED Magnifying Lamp with Circuit Board Holders and Table Clamp. A useful magnifying lamp with a 5X magnifying lens and 42 SMD LED illuminating lights, it can be widely applied to reading, observing, close work craft, carving, soldering, electronic welding, modeling, embroidery, biological observation, etc. The support clamps and alligator clips are adjustable. An ideal tool when a third hand is required. The base surface is padded with a steel sheet to increase base weight and reinforce stability. Smooth Dimming: 3 Color Modes with 10 brightness level settings. Specification: Light Source 42pcs SMD Surface Mounted Diode LED Lamp Head Dimension 3.74" Lamp Base Dimension 3.7" x 4" Arm Length 15.74" Arm Adjust Degrees 360° Magnification 5X Lens Diameter 2.16" Max Distance from Light Source to Surface 19" Dimmable Yes, Dimmer on the Cable Power Source USB Cable Voltage 5V 2A Clamp Distance 2.76" Wattage 8W Lumens 210lm Color Temperature 2982K Weight 2.32LB Package Dimension 11.02" x 3.74" x 2.76" Color Black Certifications CE, ROHS What's Included? One Magnifying Gooseneck Lamp One Desk Clamp Four Bendable Arms One Arm Mounting Block One Bag of Hardware and Tools One Microfiber Cleaning Cloth Manual download

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.