Zoro Homepage

6 1/2 in. Locking Curved Fiber Grip Tweezers

  • Mfr # TW-417-10PK

  • Zoro # G105659902


product price: $225.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-417-10PK
Zoro #
G105659902
UPC #
840979189395
Country of Origin
China

Description

AmScope 6-1/2 in. Locking Curved Fiber Grip Tweezers


General purpose, ideal for use in laboratories and schools. Made of stainless steel, these curved tip, fiber-grip tweezers are ideal for bending, separating and removing small items.


Features:


  • Stainless steel finish provides excellent corrosion resistance

  • Ideal for bending, separating and removing small items

  • Curved tip is helpful when working in confined spaces

  • Specifications:


  • Tip Style: Curved, Smooth

  • Length: 6-1/2in - 165mm

  • Material: Stainless Steel, Fiber Grip

  • Weight: 0.1-lb

    • Stainless steel finish provides excellent corrosion resistance
    • Ideal for bending, separating and removing small items
    • Curved tip is helpful when working in confined spaces

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.