Zoro Homepage

6 1/4 in. Straight Wide Point Cross Locking Tweezers

  • Mfr # TW-421-10PK

  • Zoro # G205659789


product price: $201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-421-10PK
Zoro #
G205659789
UPC #
840979189401
Country of Origin
China

Description

AmScope 6-1/4 in. Straight Wide Point Cross Locking Tweezers


General purpose, ideal for use in laboratories and schools. Made of stainless steel, these serrated, wide, straight-tip tweezers are ideal for bending, separating and removing small items.


Features:


  • Stainless steel finish provides excellent corrosion resistance

  • Ideal for bending, separating and removing small items

  • Wide, straight tip is helpful when working in confined spaces

  • Serrated Jaws provide a firm grip

  • Specifications:

  • Tip Style: Straight, Serrated wide

  • Length: 6-1/4 in. - 160mm

  • Material: Stainless Steel

  • Weight: 0.05-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.