Zoro Homepage
This item is Discontinued.
Amscope 6 in. Serrated Tip College Forceps with Lock TW-400-05PK

6 in. Serrated Tip College Forceps with Lock (Discontinued)

  • Mfr # TW-400-05PK
  • Zoro # G005659699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-400-05PK
Zoro #
G005659699
UPC #
840979189104
Country of Origin
China

Description

AmScope 6 in. Serrated Tip College Forceps with Lock


General purpose, ideal for use in laboratories and schools. Made of stainless steel, these curved tip forceps are ideal for bending, separating and removing small items.


Features:


  • Stainless steel finish provides excellent corrosion resistance

  • Ideal for bending, separating and removing small items

  • Curved tip is helpful when working in confined spaces

  • Handcrafted for perfect balance

  • Specifications:


  • Tip Style: Curved, Serrated

  • Length: 6 in. - 150mm

  • Material: Stainless Steel

  • Weight: 0.05 lb
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.