Zoro Homepage

60-LED Ring Light for Single-Lens Microscopes

  • Mfr # RLH756L-6500K

  • Zoro # G816355858


product price: $71.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLH756L-6500K
Zoro #
G816355858
UPC #
-
Country of Origin
China

Description

60-LED Ring Light for Single-Lens Microscopes. This 60-LED ring light is designed for our single-lens microscopes including the H756 and H800 series. It works well at low and high magnifications, but is especially useful for larger fields-of-view due to its larger diameter. It produces reliable illumination with 6500K color temperature to match most daylight-balanced light sources for consistency in color rendering. LED brightness is managed by voltage-control, so the output will be persistent -- a necessity for digital imaging. Specifications Light Source LED x 60 Color Temperature 6500K Maximum Power 3W Maximum Current 1.056A 17.6mA/LED LED Driver Voltage Control Power Requirements 100-240VAC 50Hz/60Hz 0.3mA12V 1A adapter included


  • A 60-LED ring light for single-lens microscopes including the H756 and H800 series
  • 3W output with inline intensity control
  • Daylight-balanced 6500K color temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.