Zoro Homepage

60W LED Cold Fiber Optic 56mm O-Ring Light Y-Double Gooseneck Light Microscope Illuminator

  • Mfr # LED-60WYR

  • Zoro # G716360471


product price: $1,015.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-60WYR
Zoro #
G716360471
UPC #
-
Country of Origin
China

Description

60W LED Cold Fiber Optic 56mm O-Ring Light Y-Double Gooseneck Light Microscope Illuminator. This new LED fiber optic microscope illuminator provides strong, even and cool daylight illumination. It comes with 60 Watt LED light source, ring-light, and dual gooseneck lights. The light source has a built-in heat filter for cool light. This LED light has radiator and cooling space which allows no cooling off time needed after use. The inside fan design also allows the unit to work with very low noise. This cool high intensity lighting system is excellent for biological and electronic applications. Ring light fits stereo microscope heads up to 56mm. Features & Specifications:Fiber Optic Illuminator with Ring Light and Dual Gooseneck Lights60 Watt LED Light Source with Variable Intensity900,000lx @100mm brightness5300K Color TemperatureBuilt-in Heat FilterRadiator and cooling space allows no cooling off time after useInside fan design allows the illuminator to work with low noiseGreat for Discriminating LightingPerfect for Evenly Illuminating a Specimen without HeatingDurable Metal ConstructionRing Light with 2-1/8" 56mm Inside and 3-1/8" 80mm Outside DiametersManufactured under ISO 9001 StandardsShipping Weight: 8 LbsPacking List :One 60W Variable Intensity LED Light SourceOne Fiber Optic Ring LightFiber Optic Dual Gooseneck LightsOne Power Cord


  • 60W 900,000lx cool light fiber optic LED illuminator
  • metal-sheathed fiber optic ring light
  • 22" long metal-sheathed fiber optic bifurcated lights
  • Ring Light with 2-1/8" (56mm) Inside and 3-1/8" (80mm) Outside Diameters
  • Radiator and Cooling space allows no cooling off time after use
  • Inside fan design design allows the illuminator to work with low noise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.