Zoro Homepage

64 LED Microscope Ring Light with Dimmer

  • Mfr # LED-64S-V203

  • Zoro # G504197265


product price: $73.65
/ea

Key Features

Length
8
Height
4
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-64S-V203
Zoro #
G504197265
UPC #
13964561715
Country of Origin
China

Dimensions

Length
8
Height
4
Width
6

Details

Item
illuminator

Description

This is a 64-LED ring light with built-in intensity control and mounting size up to 2-3/8" (60mm) in diameter. The ring light has 2-3/8" (60mm) inside and 4" (100mm) outside diameters. It works with power supplies from 110V to 240V. It comes with a 1-7/8" (48mm in diameter) ring adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes.


Features & Specifications:


  • 64 bright white LED bulbs

  • Built-in intensity control

  • 100,000 hour lifetime

  • Intense and focused shadow-free illumination

  • Variable intensity control

  • Mounting size: up to 2-3/8" (60mm) in diameter

  • Inside diameter of the ring light: 2-3/8" (60mm)

  • Outside diameter of the ring light: 4" (100mm)

  • Power input: 110-240V, 50-60HZ, auto switching


Packing List:


  • One 64-LED Ring Light

  • One Power Adapter

  • One 48mm Ring Adapter


  • 64-LED ring light providing shadow free illumination
  • Compact design with built-in dimmer
  • 2.4" (61mm) ID and 2.84" (72mm) OD
  • Lifetime: 100,000 hours
  • Power input: 110-240V, 50-60HZ, auto switching

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.