Zoro Homepage

6.7X-180X Ultimate Trinocular Stereo Zoom Microscope Head

  • Mfr # ZM67180T

  • Zoro # G705659708


product price: $1,450.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM67180T
Zoro #
G705659708
UPC #
13964565010
Country of Origin
China

Description

This is a 6.7X-180X zoom magnification trinocular stereo microscope head with ultimate optical system, offering top-level sharp clear erect stereo images over a large zoom magnification range. It includes a 2.0X Barlow lens, two pairs of extreme widefield high-eyepoint eyepieces (WH10X/22 & WH20X/12) and a pair of foldable eyeguards. Its trinocular port enables to add photo or video capability. It comes with 45-degree inclined 30mm eyetubes with diopter. The extreme widefield optics and high-eyepoint design ensure an easy and comfortable observation. This microscope head fits stands with a 3" (76mm in diameter) collar.


Features:

  • 6.7X-180X Expanded Zoom Magnification Offering Top-Level Quality Images

  • 45-degree Inclined Trinocular Head with Extreme Widefield High-Eyepoint Eyepieces

  • High Resolution with Great Flatness and Contrast

  • Sharp Stereo Erect Images over a Wide Field View

  • Crystal Clear Original True Color Images

  • Both Ocular-Tubes with Adjustable Diopter

  • Large Working Distance 4" (100mm)

  • Accurate Alignment Ensuring a Fatigue-Free Viewing

  • Full Optical Glass Elements

  • Precise Ground Glass Lens

  • All Metal Mechanical Components

  • Adjustable Interpupillary Distance

  • Rubber Eyeguards Included

  • Manufactured under ISO 9001 Quality Control Standard

  • Specifications
    Microscope Head
    • 6.7X-180X extreme widefield continuous zoom magnification power
    • Ultimate sharp clear stereo erect images over an extreme wide field view
    • Trinocular port for adding photo or video capability
    • Extreme widefield high-eyepoint WH10X/22 eyepieces with foldable eye-guards
    • 48mm (in diameter) female thread for adding Barlow lenses or lights
    • Mounting Size: 3" (76mm) in diameter

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.