Zoro Homepage

6.7X-225X Ultimate Trinocular Stereo Zoom Microscope Head

  • Mfr # ZM67225T

  • Zoro # G305659627


product price: $1,517.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM67225T
Zoro #
G305659627
UPC #
13964565034
Country of Origin
China

Description

This is a 6.7X-225X zoom magnification trinocular stereo microscope head with ultimate optical system, offering top-level sharp clear erect stereo images over a large zoom magnification range. It includes a 2.0X Barlow lens and two pairs of extreme widefield high-eyepoint eyepieces with foldable eyeguards (WH10X/22 & WH25X/9). Its trinocular port enables to add photo or video capability. It comes with 45-degree inclined 30mm eyetubes with diopter. The extreme widefield optics and high-eyepoint design ensure an easy and comfortable observation. This microscope head fits stands with a 3" (76mm in diameter) collar.


  • Features:
  • 6.7X–225X Expanded Zoom Magnification Offering Top-Level Quality Images
  • 45° Inclined Trinocular Head with Extreme Widefield High-Eyepoint Eyepieces
  • High Resolution with Great Flatness and Contrast
  • Sharp Stereo Erect Images over a Wide Field View
  • Crystal Clear Original True Color Images
  • Adjustable Diopter on Both Ocular Tubes
  • Large Working Distance: 4" (100mm)
  • Accurate Alignment for Fatigue-Free Viewing
  • Full Optical Glass Elements
  • Precise Ground Glass Lens
  • All-Metal Mechanical Components
  • Adjustable Interpupillary Distance
  • Rubber Eyeguards Included
  • ISO 9001 Quality Control Standard
  • Specifications: Microscope Head | Head Type: Trinocular | Optical System: Greenough stereoscopic | Ocular Incline: 45°
  • 6.7X-225X extreme widefield continuous zoom magnification power
  • Ultimate sharp clear stereo erect images over an extreme wide field view
  • Trinocular port for adding photo or video capability
  • Extreme widefield high-eyepoint WH10X/22 eyepieces with foldable eye-guards
  • 48mm (in diameter) female thread for adding Barlow lenses or lights
  • Mounting Size: 3" (76mm) in diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.