Zoro Homepage
This item is Discontinued.
Amscope 6.7X-45X Ultimate Parfocal Trinocular Stereo Zoom Microscope Head ZMDG6745T

6.7X-45X Ultimate Parfocal Trinocular Stereo Zoom Microscope Head (Discontinued)

  • Mfr # ZMDG6745T
  • Zoro # G705659692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMDG6745T
Zoro #
G705659692
UPC #
840979100628
Country of Origin
China

Description

This is a 6.7X-45X zoom magnification trinocular stereo microscope head with ultimate optical system, offering top-level sharp clear erect stereo images over a large zoom magnification range. The major benefit of a parfocal head is that once the head is adjusted to be 4" away from your sample's surface, you can use the entire magnification range without refocusing! It includes a pair of extreme widefield high-eyepoint WH10X/22 eyepieces with foldable eyeguards. Its trinocular port enables to add photo or video capability. It comes with 45-degree inclined 30mm eyetubes with diopter. The extreme widefield optics and high-eyepiont design ensure an easy and comfortable observation. This microscope head fits all the stands with a 3" (76mm in diameter) O-ring holder.


Features:


  • 6.7X-45X Continuous Zoom Magnification Offering Top-Level Quality Images & Parfocality

  • 45-degree Inclined Trinocular Head with Extreme Widefield High-Eyepoint Eyepieces

  • 30mm Extreme Widefield WH10X/22 Eyepieces

  • High Resolution with Great Flatness and Contrast

  • Sharp Stereo Erect Images over a Wide Field View

  • Crystal Clear Original True Color Images

  • Both Ocular-Tubes with Adjustable Diopter

  • Large Working Distance (4" (100mm) at all magnifications!)

  • Accurate Alignment Ensuring a Fatigue-Free Viewing

  • Full Optical Glass Elements

  • Precise Ground Glass Lens

  • All Metal Mechanical Components

  • Adjustable Interpupillary Distance

  • Rubber Eyeguards Included

  • Manufactured under ISO 9001 Quality Control Standard


Specifications:


  • Head: 45-degree inclined 360-degree swiveling trinocular parfocal

  • Eyepiece: 30mm extreme widefield high-eyepoint WH10X/22

  • Objective: 0.67-4.5X

  • Zoom Range: 6.7:1

  • Diopter Adjustment: ±5dp

  • Interpupillary Distance: 2-3/4" - 2-15/16"(47-75mm)

  • Field of View: 1-3/8" (35mm)

  • Working Distance: 4" (100mm)

  • Head Mounting Size: 3" (76mm) in diameter

  • Accessory Mounting Size: 1-7/8" (48mm female thread) in diameter


Packing List:


  • One Trinocular Parfocal Stereo Zoom Head

  • One Pair of Extreme Widefield WH10X/22 Eyepieces

  • One Pair of Foldable Eye-Guards


Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.