Zoro Homepage

6.7X-90X Ultimate Trinocular Stereo Zoom Microscope Head

  • Mfr # ZM6790T

  • Zoro # G405659640


product price: $1,138.99
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
ZM6790T
Zoro #
G405659640
UPC #
13964565119
Country of Origin
China

Description

This is a 6.7X-90X zoom magnification trinocular stereo microscope head with ultimate optical system, offering top-level sharp clear erect stereo images over a large zoom magnification range. It includes a 2.0X Barlow lens, a pair of extreme widefield high-eyepoint WH10X22 eyepieces and foldable eyeguards. Its trinocular port enables to add photo or video capability. It comes with 45-degree inclined 30mm eyetubes with diopter. The extreme widefield optics and high-eyepoint design ensure an easy and comfortable observation. This microscope head fits stands with a 3" (76mm in diameter) collar.


  • 6.7X-90X extreme widefield continuous zoom magnification power
  • Ultimate sharp clear stereo erect images over an extreme wide field view
  • Trinocular port for adding photo or video capability
  • Extreme widefield high-eyepoint WH10X22 eyepieces with foldable eye-guards
  • 48mm (in diameter) female thread for adding Barlow lenses or lights
  • Mounting Size: 3" (76mm) in diameter