Zoro Homepage

6V 30W G4 Halogen Bulb for Select Microscopes

  • Mfr # BH-6V30W

  • Zoro # G504197234


product price: $20.59
/ea

Key Features

Length
9
Height
1.5
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-6V30W
Zoro #
G504197234
UPC #
609224584534
Country of Origin
China

Dimensions

Length
9
Height
1.5
Width
7

Details

Item
bulb

Description

This is a 6V 30W halogen bulb for the 30W microscopes including: B400-30W, T400-30W, B490-30W, T490-30W, ME580B-PZ, ME580T-PZ, ME580T-PZ-2L.


Features & Specifications:


  • Watt: 30W

  • Voltage: 6V

  • Pin-spread: G4

  • Type: halogen


  • This is a 6V 30W halogen bulb for the 30W microscopes including: B400-30W, T400-30W, B490-30W, T490-30W, ME580B-PZ, ME580T-PZ, ME580T-PZ-2L, GM400T.
  • Watt: 30W
  • Voltage: 6V
  • Pin spread: G4
  • Type: halogen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.