Zoro Homepage

72 LED Compact Four-Zone Microscope Ring Light with Adapter

  • Mfr # LED-72AM

  • Zoro # G505659939


product price: $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-72AM
Zoro #
G505659939
UPC #
840979100598
Country of Origin
China

Description

This is a 72-LED intensity direction adjustable ring light with mounting size up to 2.3" (60mm) in diameter. The light ring consists of 4 individual portions (4 lighting zones) that can be turned on/off separately. You may use the feature to change lighting directions and obtain the best illumination for your application. The ring light has 2.3" (60mm) inside and 4" (102mm) outside diameters. It works with power supplies from a 110-220V and comes with a 1-7/8" (48 mm in diameter) ring adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for all stereo microscopes, especially for gemological, coin and gem/jewelry microscopes.

Features & Specifications :

  • 72 bright white LED bulbs
  • Lighting direction changeable
  • Variable intensity control
  • Intense and focused shadow-free illumination
  • 100,000 hours of life
  • Power input: 110-240V, 50-60HZ, auto switching
  • Fits up to 2-1/2" (64mm) mount rings
  • Inside diameter of the ring light: 2.3" (60mm)
  • Outside diameter of the ring light: 4" (102mm)
  • Packing List :

  • One 72-LED Ring Light (B)
  • One Power Cable
  • One 48mm Ring Adapter
  • Shipping Weight: 3-lbs

    • 72 LED white bulb ring light with intensity control
    • Provides strong shadow free illumination
    • 4 individual lighting zones for changing lighting directions
    • Mounting size: 2.3" (60mm); OD: 4" (102mm)
    • Wide band voltage power supplies from 100V to 240V

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.