Zoro Homepage

72 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass

  • Mfr # BS-72P-100S-22

  • Zoro # G504195698


product price: $20.79
/ea

Key Features

Height
1.75
Length
9
Width
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-72P-100S-22
Zoro #
G504195698
UPC #
608729748380
Country of Origin
China

Dimensions

Height
1.75
Length
9
Width
7.5

Details

Item
slide

Description

This is a package of 72pc pre-cleaned blank microscope glass slides with ground edges plus 100 piece 22x22mm square glass cover slips. The dimensions of the slide are 1" x 3" (25.4x76.2mm) with ground edges. The cover slips are 7/8 x 7/8" (22x22mm) and 0.006" (0.13-0.17mm) in thickness.


Features & Specifications:


  • Quantity: 72 blank slides and 100-coverslips.

  • Dimensions of Slides: 1" x 3" x 0.04" (25.4x76.2x1mm).

  • Dimensions of Cover Slips: 7/8 x 7/8 x 0.006" (18x18x0.13mm).

  • Material: optical glass


  • 72 Pre-cleaned blank microscope slides
  • 100 Piece 22x22mm square glass cover slips
  • Ground edges
  • Clear glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.