Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72 Pre-Cleaned Blank Microscope Slides and 100 Square Cover Glass

  • Mfr # BS-72P-S100

  • Zoro # G616323248


product price: $18.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-72P-S100
Zoro #
G616323248
UPC #
-
Country of Origin
China

Description

72 Pre-Cleaned Blank Microscope Slides and 100 Square Cover Glass. This is a package of 72pc pre-cleaned blank microscope glass slides with ground edges plus 100pc square glass cover slips. The dimensions of the slide are 1" x 3" 25.4x76.2mm with ground edges. The cover slips are 23/32 x 23/32" 18x18mm and 0.006" 0.15mm in thickness. Features & Specifications: Quantity: 72 blank slides and 100 coverslips. Dimensions of Slides: 1" x 3" x 0.04" 25.4x76.2x1mm. Dimensions of Cover Slips: 23/32 x 23/32x0.006" 18x18x0.13mm. Material: optical glass


  • 72 Pre-cleaned blank microscope slides
  • 100 Square glass cover slips
  • Ground edges
  • Clear glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.