Zoro Homepage

72 Pre-Cleaned Blank Plate Microscope Slides and 12 Single Depression Concave Slides +100 Coverslips

  • Mfr # BSC12-72P100S22

  • Zoro # G205658188


product price: $40.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSC12-72P100S22
Zoro #
G205658188
UPC #
840979103490
Country of Origin
China

Description

This item contains 72 piece blank microscope plate slides and 12 piece single depression concave slides plus 100 piece coverslips. They are made of optical glass and pre-cleaned.


Features & Specifications:

  • Dimensions of the plate slides are 1" x 3" x 0.04" (25mm x 75mm x 1mm)
  • Diameter of the concave is 5/8" (16mm) and the depth is 0.2" (0.5mm)
  • Coverslip size is 7/8 x 7/8" (22x22mm) x 0.006" (0.13-0.17mm in thickness)
  • Material: optical glass
  • Manufactured Under ISO 9001 Quality Control Standard

    • Pre-cleaned clear glass microscope slides
    • Includes 72 piece blank plate slides
    • Includes 100 piece coverslips
    • Includes 12 pieces single depression concave slides
    • Material: optical glass

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.