Zoro Homepage

720p Wi-Fi Microscope Digital Camera + Software

  • Mfr # WF100

  • Zoro # G604197370


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Length
5.91
Height
3.94
Width
5.71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF100
Zoro #
G604197370
UPC #
840979100130
Country of Origin
China

Dimensions

Length
5.91
Height
3.94
Width
5.71

Details

Item
camera

Description

This 720p C-mount camera for microscopes allows you to monitor and record on your computer using a wi-fi connection. The camera acts as a wireless access point, allowing you to connect remotely using standard wi-fi. With our specialized microscopy software installed on your laptop or desktop computer, you can connect to the camera for a live image from your microscope. The camera can be accessed by several users simultaneously to record photos, time-lapse, and videos.


The camera can be mounted to virtually any microscope using an ocular port or a dedicated photo port. The camera uses a C-mount standard lens-mount which can be used with C-mount photo ports, ideally paired with a 0.5X port. For 23mm, 30mm, or 30.5mm ports, a 0.5X reduction lens is included along with sizing adapters. The camera uses a 5V USB port for power, so it can be connected to a PC or an AC outlet using the supplied adapter.


With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features.


Go mobile with the Toupview mobile app. Android and iOS users can download the free Toupview app from their respective app stores. You can capture photos from the camera right on your phone or tablet.


  • Sensor:
  • Model | MT9P001
  • Sensor Type | CMOS
  • Sensor Size | 1/2.5" format (5.63mm x 3.17mm)
  • 720p, Wi-fi digital camera captures still images and streams live videos on your computer or iOS/Android phone/tablet
  • User-friendly software is compatible with Windows 8.1/10/11, Mac OS X, and Linux
  • Sophisticated software for Windows offers editing, processing and advanced features including Stitching, EDF and measurement functions
  • Support Native C/C++, C#, Directshow, Twain, Labview
  • Fits four mounting sizes: 23mm, 30mm, 30.5mm, and C-mount (two mounting adapters included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.