Zoro Homepage

7W fluorescent bulb for the GM400

  • Mfr # BF-7W-GM400

  • Zoro # G904197186


product price: $20.59
/ea

Key Features

Length
9
Height
1.75
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF-7W-GM400
Zoro #
G904197186
UPC #
840979108617
Country of Origin
China

Dimensions

Length
9
Height
1.75
Width
7

Details

Item
bulb

Description

This is a microscope. This will replace the fluorescent bulb used in the GM400's overhead light. This bulb is designed for wide-voltage units such as the GM400.


Features & Specifications:

  • Wattage: 7W

  • Voltage: 230V (can be used in certain wide-voltage units)

  • Type: fluorescent

    • This is a 7W, 230V Fluorescent bulb for the GM400 microscope.
    • We combine shipping for multi-unit purchase to save your shipping cost.
    • Watt: 7W
    • Voltage: 230V
    • Type: fluorescent

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.