7X-45X Binocular Stereo Zoom Microscope w/8W LED Dual Gooseneck Illuminator on Single Arm Boom Stan

  • Mfr # SM-3B-8W

  • Zoro # G116374870


product price: $653.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3B-8W
Zoro #
G116374870
UPC #
-
Country of Origin
China

Description

7X-45X Binocular Stereo Zoom Microscope w/8W LED Dual Gooseneck Illuminator on Single Arm Boom Stand. The SM-3B is a heavy-duty, highly-flexible microscope designed for biological and industrial applications. This model is especially popular in the QC, dental, repair and engraving industries thanks to its ease-of-use and reliability. With its wide zoom range and single-arm boom-stand, this model will become an indispensable instrument in any workshop or lab.OpticsThe stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles.Ocular AdjustmentDual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user.Single-arm Boom-StandThe multi-pivoting stand provides a stable, flexible support system, ideal for hands-on work. The single-arm design provides heavy-duty support in a simple form. The head can be turned 360°, the focus-block can swing in either direction, and the lateral arm can rotate and swing to position the head at virtually any angle. The heavy, steel base ensures the stability of the microscope, even when laden with attachments.Additional ItemsThis package includes a 8W LED Dual Gooseneck Illuminator for bright and cool illumination. This lightweight illuminator mounts to the microscopes pillar stand 23mm and projects a smooth, encompassing field of light over objects, eliminating most shadows. The dual goosenecks allow for extra flexibility in lighting for your needs. For added convenience, a separate power-controller is used to manage the brightness. Whether used as the sole light-source or in combination with additional illuminators, the dual goosenecks produce a focused light pattern for virtually any application. Energy-efficient and producing low heat, this illuminator can be used with biological specimens as well as industrial.SpecificationsMicroscope HeadHead TypeBinocular, 45° incline, 360° rotatableOptical SystemGreenough stereoscopicInterpupillary AdjustmentCompensation-free gemel, 54-76mmOcular-port Diameter30mmDioptric AdjustmentBoth oculars, ±5dpEyepieces10XObjective Lenses0.7X-4.5X zoomObjective Numerical Aperture0.065 @ 4.5X0.


  • 7X-45X zoom magnification using high-quality Greenough stereoscopic objective lenses.
  • A highly-versatile stereo microscope on a robust single-arm boom-stand which allows the microscope to be positioned at virtually any angle.
  • Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
  • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
  • This microscope is ideal for laboratories, repair shops, and engravers.
  • The 8W LED Dual Gooseneck Illuminator produces an encompassing field of bright light with reduced shadows for use with any application, and it uses a convenient control module to adjust brightness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.