Zoro Homepage

7X-45X Binocular Stereo Zoom Microscope With Dual Halogen Lights

  • Mfr # SM-2B

  • Zoro # G504418223


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Height
15
Length
20
Width
11
Includes
Microscope, Power Cord, User Manual
Head Type
Binocular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-2B
Zoro #
G504418223
UPC #
13964500448
Country of Origin
China

Dimensions

Height
15
Length
20
Width
11

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Head Type
Binocular
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
0.7-4.5X
Magnification Range
7X-45X
Light Source
Halogen
Power Supply
110V

Description

The SM-2B is a turnkey binocular stereo microscope solution for biological & industrial fields. Using our workhorse SM745 head, it provides remarkable optical quality with a wide zoom magnification range. The dual-illumination base provides solid support, & both transmitted & reflected lighting for observing a range of objects, from biological cultures to PCBs.


Optics

The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles.


Ocular Adjustment

Dual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user.


Dual-Illumination Stand

The dual-illumination Stand provides a turnkey solution for biological & industrial applications. The pillar-based support system offers flexibility with its ability to quickly adjust height & lateral position. The microscope can be easily set & rotated in the mounting collar, & locked in place once adjusted. Large, symmetrical focus knobs provide the precision control needed, with adjustable tension for light or heavy loads as well as comfort.


Overhead & sub-stage halogen lighting allows you to work with opaque & translucent objects. The top light is mounted behind the head to provide offset light, & can be tilted for varied effect. This is useful for topological examination, such as with circuit boards & biological cultures. Thin tissue specimens, gemstones, & other translucent materials will benefit from the sub-stage transmitted lighting. A frosted glass stage-plate is provided to diffuse the light for more even back-lighting.


Packing List:
  • One binocular stereo microscope head

  • One pair 10X eyepieces

  • One pair eye-guards

  • One pillar Stand

  • One focusing block

  • One top-light

  • One pair stage clips

  • One glass stage plate

  • One black/white stage plate

  • One power cord

  • Two light bulbs

  • One dust cover

    • 7X-45X zoom magnification using high-quality Greenough stereoscopic objective lenses.
    • Super widefield optical system offering crystal clear images
    • Top and bottom halogen lights with separate dimmers
    • Heavy-duty sturdy pillar stand with metal framework

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.