Zoro Homepage

7X-45X Black Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand

  • Mfr # SM-3T-B

  • Zoro # G504418292


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Length
20
Width
18
Height
19
Includes
Microscope, Power Cord, User Manual
Head Type
Trinocular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3T-B
Zoro #
G504418292
UPC #
840979122859
Country of Origin
China

Dimensions

Length
20
Width
18
Height
19

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Magnification Range
7X-45X
Magnification - Objective Lens
0.7-4.5X
Light Source
None
Power Supply
110V

Description

This is a black version of our popular 7X-45X zoom stereo microscope mounted on a Single-Arm boom Stand with a zoom ratio of 6.5:1. It comes with a trinocular head with super widefield optics & a sturdy Single-Arm boom Stand. The trinocular port enables to add photographic or video capability to the microscope. Its 45 degree inclined trinocular oculars & high-eyepoint optical design ensures a comfortable observation for all kinds of users including eyeglass wearers. The Single-Arm boom Stand allows to turn the microscope head around two different axes, letting you point microscope head in various directions. This microscope offers high resolution, super widefield of view, large magnifying zoom range & long working distance. It is an ideal instrument for researchers, gemologists, engravers, & anyone in semiconductor &/or electronics industry.


Packing List :
  • One Trinocular Stereo Zoom Head

  • One Pair of Super Widefield 10X Eyepieces

  • One Single-Arm Boom Stand

  • One Focus Rack

  • One Pair of Eye-Guards

    • 7X-45X stereo zoom microscope in black finish
    • Super widefield optical system offers crystal clear images
    • 1-1/4" (33mm) field view and 4" (100mm) working distance
    • Flexible single-arm boom stand covers large working area
    • Trinocular port for adding photo/video capability

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.