Zoro Homepage

7X-45X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light

  • Mfr # SM-3T-54S

  • Zoro # G304418034


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Length
20
Width
18
Height
19
Includes
Microscope, Power Cord, User Manual
Magnification - Eyepiece Lens
10X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3T-54S
Zoro #
G304418034
UPC #
13964501513
Country of Origin
China

Dimensions

Length
20
Width
18
Height
19

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Magnification - Eyepiece Lens
10X
Power Supply
110V
Magnification Range
7X-45X
Light Source
LED
Head Type
Trinocular
Magnification - Objective Lens
0.7-4.5X

Description

This is a trinocular 7X-45X zoom stereo boom microscope with 54-LED ring light. The microscope comes with a trinocular head with 30mm SUPER widefield high-eyepoint eyepieces & Single-Arm heavy-duty boom Stand, offering crystal clear sharp images, super widefield of view & large working distance.


The high-eyepoint optical design ensures an easy & comfortable observation for all kinds of users including eyeglass wearers. The boom Stand offers flexibility to cover large working area. The intensity-adjustable LED ring light provides bright, even & cool light illumination.


This microscopy system is an ideal instrument for gemologists, engravers, collectors & anyone in semiconductor &/or electronic industry. It is a right microscope for biological laboratory applications that require low heat release.


Features:


  • A 7X-45X Large Zoom Power Microscope on Boom with 54-LED Ring Light!

  • 45 degree Inclined Trinocular Head with SUPER Widefield High-Eyepoint Eyepieces

  • Erect Stereo Sharp Images over a SUPER Widefield of View

  • Full Optical Glass Elements

  • Precise Ground Glass Lenses

  • High Resolution with Great Flatness & Contrast

  • Crystal Clear Original True Color Images

  • 30mm SUPER Widefield Eyepieces: WF10X/20

  • Large Working Distance

  • Accurate Alignment Ensuring Fatigue-Free Long Time View

  • Both Ocular-Tubes with Adjustable Diopter

  • Adjustable Interpupillary Distance

  • Single-Arm Boom Stand Covering Large Working Area

  • Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel

  • Rugged Solid Cast Steel Base

  • All Metal Mechanical Components

  • Manufactured under ISO 9001 Quality Control Standard


Packing List :


  • One Trinocular Stereo Zoom Head

  • One Pair of SUPER Widefield 10X Eyepieces

  • One Single-Arm Boom Stand

  • One Focus Rack

  • One 54-LED Ring Light with Power Adapter & Built-in Dimmer

  • One 48mm Thread Ring Light Adapter

  • One Pair of Eye-Guards

  • User's Manual Download

  • Shipping Weight: 65-lbs

  • 7X-45X zoom magnification with great flatness & contrast
  • Super widefield optics offer crystal clear stereo images
  • 1-1/4" super widefield view and 4" large working distance
  • Trinocular port for adding photo or video capability
  • Flexible sturdy boom stand; 54-LED ring light with dimmer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.