Zoro Homepage

7X-45X LED Trinocular Zoom Stereo Microscope & 10MP Camera

  • Mfr # SM-2T-LED-10m

  • Zoro # G904418199


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Length
24
Width
16
Height
12
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Eyepiece Lens
10X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-2T-LED-10m
Zoro #
G904418199
UPC #
195585239539
Country of Origin
China

Dimensions

Length
24
Width
16
Height
12

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Eyepiece Lens
10X
Head Type
Trinocular
Magnification Range
7X-45X
Magnification - Objective Lens
0.7-4.5X
Light Source
LED
Power Supply
110V, Wide Band
Megapixels
10MP

Description

The SM-2T is a turnkey binocular stereo microscope solution for biological & industrial fields. Using our workhorse SM745 head, it provides remarkable optical quality with a wide zoom magnification range. The dual-illumination base provides solid support, & both transmitted & reflected lighting for observing a range of objects, from biological cultures to PCBs.


Optics

The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. 0.5X & 2X Barlow lenses are included, which can be alternated to either halve or double the magnification range, expanding the possible magnifications to 3.5X-90X.


Dual-Illumination Stand

The dual-illumination Stand provides a turnkey solution for biological & industrial applications. The pillar-based support system offers flexibility with its ability to quickly adjust height & lateral position. The microscope can be easily set & rotated in the mounting collar, & locked in place once adjusted. Large, symmetrical focus knobs provide the precision control needed, with adjustable tension for light or heavy loads as well as comfort.


Overhead & sub-stage halogen lighting allows you to work with opaque & translucent objects. The top light is mounted behind the head to provide offset light, & can be tilted for varied effect. This is useful for topological examination, such as with circuit boards & biological cultures. Thin tissue specimens, gemstones, & other translucent materials will benefit from the sub-stage transmitted lighting. A frosted glass stage-plate is provided to diffuse the light for more even back-lighting.


Packing List:
  • One binocular stereo microscope head

  • One pair 10X eyepieces

  • One 0.5X Barlow lens
  • One 2X Barlow lens

  • One pair eye-guards

  • One pillar Stand

  • One focusing block

  • One top-light

  • One pair stage clips

  • One glass stage plate

  • One black/white stage plate

  • One power cord

  • Two light bulbs

  • One dust cover
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.