Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera

  • Mfr # SM-2T-LED-5m

  • Zoro # G304418058


product price: $1,193.99
/ea
Free Shipping & Returns

Key Features

Width
16
Height
12
Length
24
Includes
Microscope, Power Cord, Camera, User Manual
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-2T-LED-5m
Zoro #
G304418058
UPC #
195585239508
Country of Origin
China

Dimensions

Width
16
Height
12
Length
24

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Light Source
LED
Head Type
Trinocular
Magnification - Objective Lens
0.7-4.5X
Magnification - Eyepiece Lens
10X
Power Supply
110V, Wide Band
Magnification Range
7X-45X
Megapixels
5MP

Description

The SM-2T is a turnkey binocular stereo microscope solution for biological & industrial fields. Using our workhorse SM745 head, it provides remarkable optical quality with a wide zoom magnification range. The dual-illumination base provides solid support, & both transmitted & reflected lighting for observing a range of objects, from biological cultures to PCBs.


Optics

The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. 0.5X & 2X Barlow lenses are included, which can be alternated to either halve or double the magnification range, expanding the possible magnifications to 3.5X-90X.


Dual-Illumination Stand

The dual-illumination Stand provides a turnkey solution for biological & industrial applications. The pillar-based support system offers flexibility with its ability to quickly adjust height & lateral position. The microscope can be easily set & rotated in the mounting collar, & locked in place once adjusted. Large, symmetrical focus knobs provide the precision control needed, with adjustable tension for light or heavy loads as well as comfort.


Overhead & sub-stage halogen lighting allows you to work with opaque & translucent objects. The top light is mounted behind the head to provide offset light, & can be tilted for varied effect. This is useful for topological examination, such as with circuit boards & biological cultures. Thin tissue specimens, gemstones, & other translucent materials will benefit from the sub-stage transmitted lighting. A frosted glass stage-plate is provided to diffuse the light for more even back-lighting.


Packing List:
  • One binocular stereo microscope head

  • One pair 10X eyepieces

  • One 0.5X Barlow lens
  • One 2X Barlow lens

  • One pair eye-guards

  • One pillar Stand

  • One focusing block

  • One top-light

  • One pair stage clips

  • One glass stage plate

  • One black/white stage plate

  • One power cord

  • Two light bulbs

  • One dust cover
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.