Zoro Homepage
This item is Discontinued.
Amscope 7X-45X LED Trinocular Zoom Stereo Microscope With Touchpad Digital Imaging System SM-2T-LED-TP

7X-45X LED Trinocular Zoom Stereo Microscope With Touchpad Digital Imaging System (Discontinued)

  • Mfr # SM-2T-LED-TP
  • Zoro # G604418307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-2T-LED-TP
Zoro #
G604418307
UPC #
195585828566
Country of Origin
China

Dimensions

Height
21
Length
20
Width
22

Details

Item
Digital Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Light Source
LED
Megapixels
5MP
Power Supply
110V, Wide Band
Magnification - Objective Lens
0.7-4.5X
Head Type
Digital
Magnification - Eyepiece Lens
10X
Magnification Range
7X-45X

Description

This is a first-class 7X-45X trinocular stereo zoom microscope with LED cool illumination & a touchscreen imaging system. Designed to meet the demands of the modern microscopy applications that are temperature-sensitive, like dissecting live tissues or observing live creatures, this scope exceeds all expectations. It incorporates all the most excellent features of a high quality laboratory instrument. This microscope comes with SUPER widefield optics & versatile LED illumination system that provides both incident (top) cool lighting & transmitted (bottom) cool illumination. Its 45 degree inclined 360 degree swiveling trinocular head ensures an easy observation & rubber eyeguards provide further comfort. This microscope is especially useful for the applications that need cool illumination. It can be used in biology, forestry, archaeology, & agriculture. It is appropriate for educational purposes in hospitals & schools. It is perfect for the examination of insects, plants, or virtually any three dimensional temperature-sensitive objects.


The 9.7" color touchscreen imaging system offers great color, smooth images, & a multi-touch screen, this system is ideal for educational & industrial applications. It reduces eye fatigue & can be used for multiple users of the same microscope, demonstrations, & teaching purposes with ease. You can adjust white balance, exposure time, & other features easily. You can save your pictures to internal memory or an external storage device, like a microSD Card or USB Flash Drive (optional accessories). This system has an integrated 5MP camera which allows for high-speed, high-quality image-capture. You can also focus through the screen instead of the microscope eyepieces when needed. The TouchPad also utilizes a specially-designed image-processing chip which allows for dynamic-range improvement & high image-detail quality. It provides solid results for microscopy imaging applications.


Packing List:
  • One Trinocular Stereo Zoom Head

  • One Pair of Super Widefield High-Eyepoint 10X Eyepieces

  • One LED Top Light

  • One Pillar Base with LED Bottom Light

  • One Focusing Rack

  • One Frosted Round Glass Plate

  • One White/Black Round Working Plate

  • One Power Cord

  • One Pair of Clips & One Pair of Eye-guards

  • One Dust Cover

  • One Touchscreen Imaging System

    • A great all-purpose stereo microscope with a touchscreen imaging system for biological and industrial applications
    • 7X-45X continuous zoom magnification power
    • Super widefield optics offers crystal clear images
    • Top & bottom LED lights w/ separate dimmers
    • 1-1/4" Super widefield of view and 4" working distance
    • Heavy-duty sturdy pillar stand with metal framework

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.