Zoro Homepage

7X-45X Magnification Binocular Zoom Power Stereo Microscope Head

  • Mfr # SM745B-B

  • Zoro # G416376741


product price: $316.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM745B-B
Zoro #
G416376741
UPC #
-
Country of Origin
China

Description

7X-45X Magnification Binocular Zoom Power Stereo Microscope Head. This 7X-45X zoom magnification binocular stereo microscope head includes a pair of super widefield high-eyepoint 10X eyepieces and foldable eyeguards. It comes with 45-degree inclined 30mm eyetubes with diopter. The microscope provides sharp clear erect stereo images over a large zoom magnification range. Its super widefield optics and high-eyepiont design ensure an easy and comfortable observation. This microscope head fits stands with a 3" 76mm in diameter collar. Features : 7X-45X Continuous Zoom Magnification Power 45-degree Inclined Binocular Head with SUPER WIDEFIELD High-Eyepoint Eyepieces 30mm Super Widefield WF10X/20 Eyepieces High Resolution with Great Flatness and Contrast Sharp Stereo Erect Images over a Wide Field View Crystal Clear Original True Color Images Both Ocular-Tubes with Adjustable Diopter Large 4" 100mm Working Distance Accurate Alignment Ensuring a Fatigue-Free Viewing Full Optical Glass Elements Precise Ground Glass Lens All Metal Mechanical Components Adjustable Interpupillary Distance Rubber Eyeguards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications Microscope Head Head Type Binocular Optical System Greenough stereoscopic Ocular Incline 45° Interpupillary Adjustment Compensation-free gemel, 54-76mm Ocular-port Diameter 30mm Dioptric Adjustment Both oculars, ±5dp Eyepieces 10X FN20mm wide-field, high-eyepoint Objective Lenses 0.7X-4.5X zoom Objective Numerical Aperture 0.065 @ 4.5X0.02 @ 0.7X Objective Resolution 195-lp/mm @ 4.5X60 lp/mm @ 0.7X Field-of-View 10X Eyepieces 4.4mm-28.6mm Working Distance 4" 100mm Auxiliary Lens Mount 48mm Collar Mounting Size 76mm 3" Packing List : One Binocular Stereo Zoom Head One Pair of SUPER Widefield 10X Eyepieces One Pair of Foldable Eye-Guards


  • 7X-45X continuous zoom magnification power.
  • Crystal clear super widefield stereo images.
  • Super widefield high-eyepoint 10X eyepieces.
  • Foldable eye-guards.
  • 48mm thread for adding Barlow lenses or lights.
  • Mounting Size: 3" (76mm) in diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.