Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, Fluorescent Ring Light

  • Mfr # SM-3TP-FRL

  • Zoro # G604418321


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Height
19
Length
20
Width
18
Includes
Microscope, Power Cord, User Manual
Magnification Range
7X-45X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3TP-FRL
Zoro #
G604418321
UPC #
195585235494
Country of Origin
China

Dimensions

Height
19
Length
20
Width
18

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Magnification Range
7X-45X
Magnification - Objective Lens
0.7-4.5X
Magnification - Eyepiece Lens
10X
Head Type
Trinocular
Power Supply
110V
Light Source
Flourescent

Description

The SM-3TP is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & Single-Arm boom-stand, this model will become an indispensable instrument in any workshop or lab. This trinocular model has an additional port for mounting a camera, which is Simul-Focal so it can be used simultaneously with both eyepieces.


Optics

The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles.


Ocular Adjustment

Dual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user.


Simul-Focal Trinocular Port

The Simul-Focal optics in this microscope allow the trinocular port to be used simultaneously with both eyepieces. This means a camera can stream live images from the microscope while you continue to work with full stereoscopic vision. This is accomplished by sharing the left objective lens with the left ocular & the photo-port. This microscope uses our CX series trinocular port, so it can be easily replaced with optional C-mount ports to match specific cameras.


Packing List:
  • One trinocular stereo microscope head

  • One photo port attachment

  • 10X eyepiece(s)

  • One pair eye-guards

  • One Single-Arm boom-stand with focusing rack
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB 3 Type B to type A cable

  • One software CD
  • One fluorescent Ring Light

  • One Ring Light mounting adapter

    • 7X-45X zoom magnification using high-quality Greenough stereoscopic objective lenses.
    • A highly-versatile stereo microscope on a robust single-arm boom-stand which allows the microscope to be positioned at virtually any angle.
    • Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
    • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
    • The simul-focal trinocular photo-port provides a dedicated mount for a camera, and can be used simultaneously with both eyepieces.
    • This microscope is ideal for laboratories, repair shops, and engravers.
    • The lightweight 8W fluorescent ring-light produces a smooth, encompassing field of light for use with any application.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.