Zoro Homepage

7X-45X Stereo Binocular Microscope With 14" Pillar Stand & 64-LED Ring Light

  • Mfr # SM-1BSL-64S-V331

  • Zoro # G304418362


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Width
10
Length
15
Height
16
Includes
Microscope, Power Cord, User Manual
Head Type
Binocular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1BSL-64S-V331
Zoro #
G304418362
UPC #
840979100550
Country of Origin
China

Dimensions

Width
10
Length
15
Height
16

Details

Item
Binocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Head Type
Binocular
Magnification - Objective Lens
0.7-4.5X
Light Source
LED
Magnification - Eyepiece Lens
10X
Power Supply
110V, Wide Band
Magnification Range
7X-45X

Description

This top of the line 7X-45X binocular stereo zoom microscope is equipped with SUPER widefield optics. This microscope has been designed for use in organic or temperature-sensitive applications - like, dissecting live tissues or observing live organisms, with its included 64 count LED ring light.


The optics of this SM series microscope features a large zoom magnification range, which produces sharp, crystal-clear stereo images, while providing a generous working distance. The 360 degree swiveling, binocular head is attached at a 45 degree angle, which ensures easy & comfortable observation - especially when used in conjunction with the included rubber eyeguards. Also included is our taller 14" pillar Stand, allowing you to easily view taller samples & use high working distance, low magnification settings as well.


It is perfect for the examination of organic matter, such as insects, plants, or virtually any 3-dimensional, temperature-sensitive object. It is ideal for those who work in biology, forestry, archaeology, & agriculture. with its high resolution, good depth, & broad field of view, this microscope can be used for both educational & professional purposes in research labs, hospitals, schools, & veterinary offices.


This microscope provides all the excellent features of a high quality laboratory instrument at an affordable price.


Packing List:


  • One Binocular Stereo Zoom Head

  • One Pair of Super Widefield High-Eyepoint 10X Eyepieces

  • One 14" Pillar Base Stand with Plastic Black/White Stage Plate

  • One Focusing Rack

  • One Pair of Clips

  • One Pair of Eye-guards

  • One LED-64 Compact Ring Light

  • One Power Cord

  • User's Manual Download

  • Shipping Weight: 15-lbs

  • Super widefield optical system offers crisp clear stereo images with 14" pillar for taller samples
  • 7X-45X continuous zoom magnification power
  • Large working distance; large field of view; sturdy metal pillar stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.