Zoro Homepage

7X-45X Trinocular Single-Arm Boom Stereo Microscope, 144-LED Ring Light, 10MP USB 3 C-mount Camera

  • Mfr # SM-3T-144A-10M3

  • Zoro # G604418246


product price: $1,251.99
/ea
Free Shipping & Returns

Key Features

Height
19
Width
18
Length
20
Includes
Microscope, Power Cord, Camera, User Manual
Magnification Range
7X-45X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3T-144A-10M3
Zoro #
G604418246
UPC #
195585177220
Country of Origin
China

Dimensions

Height
19
Width
18
Length
20

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Magnification Range
7X-45X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
0.7-4.5X
Light Source
LED
Power Supply
110V
Megapixels
10MP

Description

The SM-3T is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & Single-Arm boom-stand, this model will become an indispensable instrument in any workshop or lab. This trinocular model has an additional port for mounting a camera, so you can record video or photos with out replacing an eyepiece.


Single-Arm boom-stand

The multi-pivoting Stand provides a stable, flexible support system, ideal for hands-on work. The Single-Arm design provides heavy-duty support in a simple form. The head can be turned 360°, the focus-block can swing in either direction, & the lateral arm can rotate & swing to position the head at virtually any angle. The heavy, steel base ensures the stability of the microscope, even when laden with attachments.


Additional Items

This package includes a 144-LED Ring Light with quadrant-control for bright & cool illumination. This lightweight illuminator mounts to the microscope's objective housing, & projects a smooth, encompassing field of light over objects, eliminating most shadows. When you need some shadows to bring out more details, the power-controller provides control over four subdivisions to manipulate the directionality of the light. You can cast light from the top, bottom, or either side in order to bring out the necessary topological details. Whether used as the sole light-source or in combination with additional illuminators, the Ring Light produces a crucial light pattern for virtually any application. Energy-efficient & producing low heat, this Ring Light can be used with biological specimens as well as industrial.


>
Packing List:
  • One trinocular stereo microscope head

  • One photo port attachment

  • 10X eyepiece(s)

  • One pair eye-guards

  • One Single-Arm boom-stand with focusing rack
  • One LED Ring Light

  • One power controller

  • One power cable

  • One Ring Light mounting adapter

    • 7X-45X zoom magnification using high-quality Greenough stereoscopic objective lenses.
    • A highly-versatile stereo microscope on a robust single-arm boom-stand which allows the microscope to be positioned at virtually any angle
    • Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
    • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
    • A trinocular photo-port provides a dedicated mount for adding a camera.
    • This microscope is ideal for laboratories, repair shops, and engravers.
    • Monitor and capture photos and videos with the included 10MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.