Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light

  • Mfr # SM-4T-144A

  • Zoro # G604418222


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Length
22
Height
21
Width
20
Includes
Microscope, Power Cord, User Manual
Power Supply
110V, Wide Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-4T-144A
Zoro #
G604418222
UPC #
13964471793
Country of Origin
China

Dimensions

Length
22
Height
21
Width
20

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Power Supply
110V, Wide Band
Magnification Range
7X-45X
Light Source
LED
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
0.7-4.5X
Head Type
Trinocular

Description

The SM-4T is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & double-arm boom-stand, this model will become an indispensable instrument in any workshop or lab.


Optics

The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles.


Double-arm boom-stand

The multi-pivoting, double-arm Stand provides a stable, flexible support system, ideal for hands-on work. Use of a drop-down column allows the head to be positioned at virtually any angle. Ball-bearings provide smooth movement of the lateral arms, which can easily pivot the microscope out of the way when it is not needed. The heavy, steel base ensures the stability of the microscope, even when laden with attachments.


Additional Items

This package includes a 144-LED Ring Light with quadrant-control for bright & cool illumination. This lightweight illuminator mounts to the microscope's objective housing, & projects a smooth, encompassing field of light over objects, eliminating most shadows. When you need some shadows to bring out more details, the power-controller provides control over four subdivisions to manipulate the directionality of the light. You can cast light from the top, bottom, or either side in order to bring out the necessary topological details. Whether used as the sole light-source or in combination with additional illuminators, the Ring Light produces a crucial light pattern for virtually any application. Energy-efficient & producing low heat, this Ring Light can be used with biological specimens as well as industrial.


Packing List:
  • One trinocular stereo microscope head

  • One photo port attachment

  • One pair 10X eyepieces

  • One pair eye-guards

  • One double-arm boom-stand with focusing rack
  • One LED Ring Light

  • One power controller

  • One power cable

  • One Ring Light mounting adapter

    • 7X-45X zoom magnification using high-quality Greenough stereoscopic objective lenses.
    • The microscope provides 4" (100mm) of working distance.
    • A highly-versatile stereo microscope on a heavy-duty, multi-pivot boom-stand which allows the microscope to easily swing into place when needed, and away when not.
    • Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
    • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
    • A trinocular photo-port provides a dedicated mount for adding a camera.
    • This microscope is ideal for laboratories, repair shops, and engravers.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.