7X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand, 80-LED Light, 10MP USB 2 Camera

  • Mfr # SM-3T-80MB-10M-B

  • Zoro # G904418021


product price: $1,216.99
/ea
Free Shipping & Returns

Key Features

Length
22
Width
20
Height
21
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Eyepiece Lens
10X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3T-80MB-10M-B
Zoro #
G904418021
UPC #
840979124921
Country of Origin
China

Dimensions

Length
22
Width
20
Height
21

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Eyepiece Lens
10X
Magnification Range
7X-45X
Magnification - Objective Lens
0.7-4.5X
Power Supply
110V/220V
Head Type
Trinocular
Light Source
LED
Megapixels
10MP

Description

This is a black version of our popular 7X-45X zoom stereo microscope mounted on a Single-Arm boom Stand. It comes with a trinocular head with super widefield optics with a zoom ratio of 6.5:1 & a sturdy Single-Arm boom Stand. The trinocular port enables to add photographic or video capability to the microscope. Its 45 degree inclined trinocular oculars & high-eyepoint optical design ensures a comfortable observation for all kinds of users including eyeglass wearers. The Single-Arm boom Stand allows to turn the microscope head around two different axes, letting you point microscope head in various directions. This microscope offers high resolution, super widefield of view, large magnifying zoom range & long working distance. The 80-LED Ring Light features solid construction in a black finish, with an aluminum control-box for intensity-adjustment. It is an ideal instrument for researchers, gemologists, engravers, & anyone in semiconductor &/or electronics industry.


The 10MP USB 2 digital camera captures still images & video, & allows you to view a live stream on your PC. with software available for Windows, Mac, & Linux, it's a multi-platform imaging solution. The included Windows software offers image-development & measurement tools, as well as advanced compositing features such as image-stitching & extended-depth-of-focus. Independent preview & capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac & Linux, there is a lite version with limited processing features


  • Packing List:
  • One Trinocular Stereo Zoom Head
  • One Pair of Super Widefield 10X Eyepieces
  • One Single-Arm Boom Stand
  • One Focus Rack
  • One Pair of Eye-Guards
  • One 10MP USB 2 Microscope Digital Camera with Reduction Lens
  • Three Mounting Adapters
  • One USB Cable
  • One CD with Driver, Software & User's Instructions
  • One Ring Light with Control Box & 48mm Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.