Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7X-45X Trinocular Stereo Zoom Microscope w/144 LED Compact Ring Light on Pillar Stand

  • Mfr # SM-1TS-144S

  • Zoro # G016353319


product price: $519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1TS-144S
Zoro #
G016353319
UPC #
-
Country of Origin
China

Description

7X-45X Trinocular Stereo Zoom Microscope w/144 LED Compact Ring Light on Pillar Stand. This is a trinocular stereo microscope with a 144-LED compact ring light with a built-in dimmer. The microscope has a super widefield optical system that provides a large zoom magnification power 6.5:1 and a large working distance 4", 100mm. The trinocular port uses the third port for camera capabilities, or a third party to view as well, giving you the remaining two ports to view your specimen. The 144-LED ring light has a compact design with a built-in dimmer, providing cool, even and bright LED illumination. This microscopy system is an ideal instrument for manufacturing engineers, lab technicians, gemologists, circuit board inspectors, and anyone in electronic and semiconductor industries. It is also the right microscope for biological laboratory applications that require low heat release. Features: A perfect stereo inspection microscope with a 144-LED compact ring light and built-in dimmer Variable, cool, even and bright 144-LED ring illumination 7X-45X super wide zoom magnification power 4" 100mm extremely large working distance High resolution with great flatness and contrast, giving sharp and clear images Trinocular head with 45-degree inclined 360-degree swiveling eye tubes The trinocular port enables the easy use of camera capabilities 30mm super widefield high-eyepoint eyepieces with 20 mm field of view Sharp stereo erect images with a wide field of view Crystal clear, original true color microscope images Dual eye tubes with adjustable diopters Sturdy all-metal table stand Accurate alignment reduces eye strain for longer periods of viewing Full optical glass elements Precise ground glass lenses Full metal chrome-plated mechanical components Adjustable interpupillary distance Rubber eyeguards included Manufactured under ISO 9001 quality control standard for microscope Specifications: Head: 360 degree rotatable 45 degree inclined trinocular Eyepiece: 30mm super widefield high-eyepoint WH10X/20MM Zoom Range: 0.7X-4.5X Diopter Adjustment: +/- 5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 4" 100mm Widefield View: 1-1/4" 33mm super widefield Illumination: 144-LED compact ring light Power Input: 110-240V, 50-60HZ, automatic switching Stand: 10" x 7-7/8" x 10.75" 254 x 200 x 275mm Round Plate: 3-3/4" 95mm in diameter Accessories: a pair of eye-guards Packing List: One Trinocular Stereo Zoom Head One Pair of Super


  • 7X-45X Super widefield zoom magnification power with crystal clear images
  • 1-1/4" (33mm) super widefield view and 4" (100mm) working distance
  • 144-LED ring light with a compact design and dimmer
  • Sturdy all-metal pillar stand
  • The trinocular port uses the third port for the camera capabilities, giving you the remaining two ports to view your specimen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.