Zoro Homepage

7X-45X Trinocular Stereo Zoom Microscope With Double Arm Boom Stand

  • Mfr # SM-4T

  • Zoro # G904418335


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Height
21
Length
22
Width
20
Includes
Microscope, Power Cord, User Manual
Power Supply
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-4T
Zoro #
G904418335
UPC #
13964471809
Country of Origin
China

Dimensions

Height
21
Length
22
Width
20

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Power Supply
110V
Light Source
None
Magnification - Eyepiece Lens
10X
Magnification Range
7X-45X
Head Type
Trinocular
Magnification - Objective Lens
0.7-4.5X

Description

The SM-4T is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & double-arm boom-stand, this model will become an indispensable instrument in any workshop or lab.


Optics

The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles.


Ocular Adjustment

Dual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user.


Trinocular Port

The switched trinocular photo-port provides a dedicated mount for a camera. When the photo-port is switched open, all light from the left objective is diverted to the port to provide maximum brightness for the camera for the best quality images. This microscope uses our CX series trinocular port, so it can be easily replaced with optional C-mount ports to match specific cameras.


Double-arm boom-stand

The multi-pivoting, double-arm Stand provides a stable, flexible support system, ideal for hands-on work. Use of a drop-down column allows the head to be positioned at virtually any angle. Ball-bearings provide smooth movement of the lateral arms, which can easily pivot the microscope out of the way when it is not needed. The heavy, steel base ensures the stability of the microscope, even when laden with attachments.


Packing List:
  • One trinocular stereo microscope head

  • One photo port attachment

  • One pair 10X eyepieces

  • One pair eye-guards

  • One double-arm boom-stand with focusing rack

    • 7X-45X zoom magnification using high-quality Greenough stereoscopic objective lenses.
    • The microscope provides 4" (100mm) of working distance.
    • A highly-versatile stereo microscope on a heavy-duty, multi-pivot boom-stand which allows the microscope to easily swing into place when needed, and away when not.
    • Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
    • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
    • A trinocular photo-port provides a dedicated mount for adding a camera.
    • This microscope is ideal for laboratories, repair shops, and engravers.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.