Zoro Homepage

7X-45X Trinocular Stereo Zoom Microscope With Dual Halogen Lights & 10MP Camera

  • Mfr # SM-2T-10M

  • Zoro # G904418298


product price: $1,095.99
/ea
Free Shipping & Returns

Key Features

Length
24
Height
12
Width
16
Includes
Microscope, Power Cord, Camera, User Manual
Power Supply
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-2T-10M
Zoro #
G904418298
UPC #
840979113338
Country of Origin
China

Dimensions

Length
24
Height
12
Width
16

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Power Supply
110V
Magnification Range
7X-45X
Magnification - Objective Lens
0.7-4.5X
Light Source
Halogen
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Megapixels
10MP

Description

The SM-2T is a turnkey trinocular stereo microscope solution for biological & industrial fields. Using our workhorse SM745 head, it provides remarkable optical quality With a wide zoom magnification range. The dual-illumination base provides solid support, & both transmitted & reflected lighting for observing a range of objects, from biological cultures to PCBs. This trinocular model has an additional port for mounting a camera, so you can record video or photos With out replacing an eyepiece.


Trinocular Port

The switched trinocular photo-port provides a dedicated mount for a camera. When the photo-port is switched open, all light from the left objective is diverted to the port to provide maximum brightness for the camera for the best quality images.


Digital Imaging

Monitor & capture photos & videos With the included 10.0MP USB 2 camera. The C-mount camera is specially designed for use With microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. A 0.5X reduction lens is included to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux With essential functionality for capturing photos & videos.


Packing List:
  • One trinocular stereo microscope head

  • One photo port

  • One pair 10X eyepieces

  • One pair eye-guards

  • One pillar Stand

  • One focusing block

  • One top-light

  • One pair stage clips

  • One glass stage plate

  • One black/white stage plate

  • One power cord

  • Two light bulbs

  • One hex wrench

  • One dust cover
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB Type B to USB type A cable

  • One software CD

    • 7X-45X zoom magnification using high-quality Greenough stereoscopic objective lenses.
    • Super widefield optical system offering crystal clear images
    • Top and bottom lights with separate dimmers provide incident and transmitted illumination for viewing biological specimens and industrial materials alike
    • Heavy-duty pillar stand with metal framework combines all of the functionality needed in a compact, stable form
    • Trinocular port for adding photo or video capability
    • Monitor and capture photos and videos with the included 10MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.