Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7X-45X Trinocular Stereo Zoom Microscope With Dual Halogen Lights & 5MP Camera

  • Mfr # SM-2T-5M

  • Zoro # G504418186


product price: $1,055.99
/ea
Free Shipping & Returns

Key Features

Length
24
Height
12
Width
16
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Objective Lens
0.7-4.5X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-2T-5M
Zoro #
G504418186
UPC #
840979113321
Country of Origin
China

Dimensions

Length
24
Height
12
Width
16

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Magnification - Objective Lens
0.7-4.5X
Head Type
Trinocular
Light Source
Halogen
Magnification - Eyepiece Lens
10X
Power Supply
110V
Magnification Range
7X-45X
Megapixels
5MP

Description

The SM-2T is a turnkey trinocular stereo microscope solution for biological & industrial fields. Using our workhorse SM745 head, it provides remarkable optical quality With a wide zoom magnification range. The dual-illumination base provides solid support, & both transmitted & reflected lighting for observing a range of objects, from biological cultures to PCBs. This trinocular model has an additional port for mounting a camera, so you can record video or photos With out replacing an eyepiece.


Overhead & sub-stage halogen lighting allows you to work With opaque & translucent objects. The top light is mounted behind the head to provide offset light, & can be tilted for varied effect. This is useful for topological examination, such as With circuit boards & biological cultures. Thin tissue specimens, gemstones, & other translucent materials will benefit from the sub-stage transmitted lighting. A frosted glass stage-plate is provided to diffuse the light for more even back-lighting.


Digital Imaging

Monitor & capture photos & videos With the included 5.0MP USB 2 camera. The C-mount camera is specially designed for use With microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. A 0.5X reduction lens is included to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux With essential functionality for capturing photos & videos.


Packing List:
  • One trinocular stereo microscope head

  • One photo port

  • One pair 10X eyepieces

  • One pair eye-guards

  • One pillar Stand

  • One focusing block

  • One top-light

  • One pair stage clips

  • One glass stage plate

  • One black/white stage plate

  • One power cord

  • Two light bulbs

  • One hex wrench

  • One dust cover
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB Type B to USB type A cable

  • One software CD

    • 7X-45X zoom magnification using high-quality Greenough stereoscopic objective lenses.
    • Super widefield optical system offering crystal clear images
    • Top and bottom lights with separate dimmers provide incident and transmitted illumination for viewing biological specimens and industrial materials alike
    • Heavy-duty pillar stand with metal framework combines all of the functionality needed in a compact, stable form
    • Trinocular port for adding photo or video capability
    • Monitor and capture photos and videos with the included 5MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.