Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7X-45X Trinocular Zoom Stereo Microscope Head with Black Finish

  • Mfr # SM745T-B

  • Zoro # G105659834


product price: $468.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM745T-B
Zoro #
G105659834
UPC #
840979135149
Country of Origin
China

Description

This is the black version of our best-selling, workhorse stereo-microscope, renowned for it's reliability and optical quality. The 0.7-4.5X Greenough-design zoom objectives provide a key range of magnifications for industrial and biological use. The included 10X high-eyepoint eyepieces produce a compound-magnification range of 7X to 45X, which can be expanded with optional auxiliary lenses and eyepieces. The 30mm oculars provide a wide field-of-view for hands-on work, and feature independent dioptric-adjustment. The third optical-port provides a dedicated mount for a camera, ideal for live streaming to a monitor. This is the standard model for inspection-lines, electronics-repair, and dissection. The microscope fits 3" (76mm) focus-racks, and is compatible with a wide range of table-stands, boom-stands, and articulating arms.


Features:

  • 7X to 45X Continuous Zoom Magnification Power

  • 45-degree Inclined Trinocular Head with SUPER WIDEFIELD High-Eyepoint Eyepieces

  • Trinocular port for adding photo or video capability

  • 30mm Super Widefield WF10X Eyepieces with 20mm Field of View

  • High Resolution with Great Flatness and Contrast

  • Sharp Stereo Erect Images over a Wide Field View

  • Crystal Clear Original True Color Images

  • Both Ocular-Tubes with Adjustable Diopter

  • Large Working Distance 4" (100mm)

  • Accurate Alignment Ensuring a Fatigue-Free Viewing

  • Full Optical Glass Elements

  • Precise Ground Glass Lens

  • All Metal Mechanical Components

  • Adjustable Interpupillary Distance

  • Rubber Eyeguards Included

  • Manufactured under ISO 9001 Quality Control Standard

    • The black version of our 7X-45X super-widefield continuous-zoom stereo-microscope
    • Crystal clear stereo erect images over a super wide field view
    • Super widefield high-eyepoint 10X eyepieces with FOLDABLE eye-guards
    • Trinocular port for adding photo or video capability
    • 48mm (in diameter) female thread for adding Barlow lenses or lights
    • Mounting Size: 3" (76mm) in diameter

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.