Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7X-45X Trinocular Zoom Stereo Microscope Simul-Focal Head

  • Mfr # SM745TP

  • Zoro # G704197317


product price: $401.39
/ea
Free Shipping & Returns

Key Features

Height
10
Width
14
Length
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM745TP
Zoro #
G704197317
UPC #
840979101021
Country of Origin
China

Dimensions

Height
10
Width
14
Length
16

Details

Item
microscope head

Description

This is a 7X-45X zoom magnification trinocular stereo microscope head, with our unique simul-focal feature--meaning instead of switching between light directed towards your eyepieces or your trinocular port, light is emitted to all three simultaneously! It includes a pair of super widefield high-eyepoint 10X eyepieces and foldable eyeguards. It comes with 45-degree inclined 30mm eyetubes with diopter. Its trinocular port provides a dedicated camera mount. The microscope provides sharp clear erect stereo images over a large zoom magnification range. Its super widefield optics and high-eyepiont design ensure an easy and comfortable observation. This microscope head fits all the stands with a 3" (76mm in diameter) O-ring holder.


  • Features:
  • 7X to 45X Continuous Zoom Magnification Power
  • 45° Inclined Trinocular Simul-focal Head with SUPER WIDEFIELD High-Eyepoint Eyepieces
  • Trinocular port for photo/video capability
  • 30mm Super Widefield WF10X Eyepieces with 20mm Field of View
  • High Resolution with Great Flatness and Contrast
  • Sharp Stereo Erect Images over a Wide Field View
  • Crystal Clear Original True Color Images
  • Adjustable Diopter on Both Ocular Tubes
  • Large Working Distance: 4" (100mm)
  • Accurate Alignment for Fatigue-Free Viewing
  • Full Optical Glass Elements
  • Precise Ground Glass Lens
  • All-Metal Mechanical Components
  • Adjustable Interpupillary Distance
  • Rubber Eyeguards Included
  • Specifications: Microscope Head | Head Type: Simul-focal Trinocular | Optical System: Greenough stereoscopic | Ocular Incline:
  • 7X-45X super widefield simul-focal continuous zoom magnification power
  • Crystal clear stereo erect images over a super wide field view
  • Super widefield high-eyepoint 10X eyepieces with FOLDABLE eye-guards
  • Trinocular port for adding photo or video capability
  • 48mm (in diameter) female thread for adding Barlow lenses or lights
  • Mounting Size: 3" (76mm) in diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.